
- 0.406 in Hose Inner Diameter
- 0.766 in Hose Outer Diameter
- 250 ft Hose Length
- 500 psi Maximum Pressure
- Air Brake Hose Application
Hose I.D. | 13/32 in, 0.406 in |
Temperature Range [Min] | -40 °F |
Weight per 100 Feet | 21 lb |
Working Pressure [Max] | 500 psi |
Hose Length | 250 ft |
Package Type | 250 Foot Reel |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 500 psi |
Vacuum Hg | 25 in |
Bend Radius [Min] | 2.31 in |
Hose Specification | SAE J1402 |
Series | H166 |
Color | Black |
Tube Material | Nitrile |
Burst Pressure [Min] | 2000 psi |
Reinforcement | Fiber and Stainless Steel |
Hose Application | Air Brake |
Dash Size | -8 |
Hose OD | 0.766 in |
Burst Pressure [Nom] | 2000 psi |
Cover Material | Fiber |
Weight | 0.208 LB |
EAN or UPC | 725975011454 |
