
- 0.188 in Hose Inner Diameter
- 0.516 in Hose Outer Diameter
- 250 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
Cover Material | Fiber |
Reinforcement | Fiber and Stainless Steel |
Tube Material | Nitrile |
Working Pressure [Max] | 1,500 psi |
Hose OD | 0.516 in |
Hose Length | 250 ft |
Color | Black |
Vacuum Hg | 25 in |
Pressure [Max] | 1500 psi |
Burst Pressure [Nom] | 6000 psi |
Weight per 100 Feet | 11 lb |
Burst Pressure [Min] | 6000 psi |
Series | H166 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 200 °F |
Hose I.D. | 3/16 in, 0.188 in |
Hose Application | Air Brake |
Hose Specification | SAE J1402 |
Package Type | 250 Foot Reel |
Bend Radius [Min] | 1.5 in |
Dash Size | -4 |
Weight | 0.149 LB |
EAN or UPC | 725975011393 |
