
- 1 in Hose Inner Diameter
- 1.47 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Abrasion Resistant Constant Pressure Hose Application
Brand. | Eaton |
Bend Radius [Min] | 6 in |
Hose Length | 50 ft |
Hose I.D. | 1 in |
Hose Application | Abrasion Resistant Constant Pressure |
Abrasion Resistance | Ultimate |
Dash Size | -16 |
Working Pressure [Max] | 3,000 psi |
Tube Wall Thickness | 0.235 in |
Hose OD | 1.47 in |
Hose Reinforcement | Steel |
Cover Material | UHMWPE |
Temperature Range [Max] | 212 °F |
Reinforcement | Steel |
Pressure [Max] | 3000 psi |
Color | Black |
Construction | 2 Ply Braid |
Series | H145R |
Burst Pressure [Min] | 12000 psi |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 12000 psi |
Tube Material | Nitrile |
Weight | 50.0 LB |
