
- 0.63 in Hose Inner Diameter
- 0.98 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Abrasion Resistant Constant Pressure Hose Application
Hose Application | Abrasion Resistant Constant Pressure |
Abrasion Resistance | Ultimate |
Hose I.D. | 0.63 in |
Working Pressure [Max] | 3,000 psi |
Hose OD | 0.98 in |
Dash Size | -10 |
Tube Wall Thickness | 0.175 in |
Pressure [Max] | 3000 psi |
Cover Material | UHMWPE |
Burst Pressure [Nom] | 12000 psi |
Hose Reinforcement | Steel |
Bend Radius [Min] | 4 in |
Brand. | Eaton |
Series | H145R |
Burst Pressure [Min] | 12000 psi |
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Reinforcement | Steel |
Temperature Range [Max] | 212 °F |
Hose Length | 250 ft |
Color | Black |
Weight | 0.11 LB |
