
- 0.38 in Hose Inner Diameter
- 0.66 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Hose Length | 50 ft |
Color | Black |
Abrasion Resistance | Ultimate |
Hose Application | Construction |
Pressure [Max] | 3000 psi |
Tube Wall Thickness | 0.14 in |
Hose OD | 0.66 in |
Reinforcement | Steel |
Hose I.D. | 0.38 in |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Cover Material | UHMWPE |
Tube Material | Nitrile |
Series | H145R |
Dash Size | -6 |
Bend Radius [Min] | 2.5 in |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 12000 psi |
Lay Line Style | Ink Transfer |
Weight | 12.0 LB |
