
- 1 in Hose Inner Diameter
- 1.47 in Hose Outer Diameter
- 50 ft Hose Length
- 3045 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Temperature Range [Max] | 250 °F |
Dash Size | -16 |
Weight per 100 Feet | 87 lb |
Cover Material | Neoprene |
Construction | 2 Ply Braid |
Package Type | Foot |
Burst Pressure [Nom] | 12180 psi |
Hose OD | 1.47 in |
Bend Radius [Min] | 6 in |
Hose I.D. | 1 in |
Series | H145 |
Color | Black |
Pressure [Max] | 3045 psi |
Temperature Range [Min] | -40 °F |
Brand. | Eaton |
Burst Pressure [Min] | 12180 psi |
Working Pressure [Max] | 3,045 psi |
Hose Application | Bulk, High Pressure |
Hose Length | 50 ft |
Tube Material | Nitrile |
Hose Reinforcement | Steel |
Reinforcement | Steel |
Abrasion Resistance | Standard |
Tube Wall Thickness | 0.234 in |
Weight | 0.915 LB |
EAN or UPC | 757522086226 |
