
- 0.625 in Hose Inner Diameter
- 0.969 in Hose Outer Diameter
- 50 ft Hose Length
- 3045 psi Maximum Pressure
- High Pressure Hose Application
Temperature Range [Max] | 250 |
Pressure [Max] | 3045 psi |
Tube Wall Thickness | 0.172 in |
SAE Specifications | 100R17 |
Burst Pressure [Min] | 12180 psi |
Abrasion Resistance | Standard |
Tube Material | Nitrile |
Reinforcement | Steel |
Series | H145 |
Hose Reinforcement | Double Wire Braid |
Hose I.D. | .63 in |
Hose OD | 0.969 in |
Burst Pressure [Nom] | 12180 psi |
Bend Radius [Min] | 4 in |
Color | Black |
Hose Length | 50 ft |
Hose Application | High Pressure |
Cover Material | Neoprene |
Dash Size | -10 |
Weight | 0.429 LB |
EAN or UPC | 757522086066 |
