
- 0.625 in Hose Inner Diameter
- 0.97 in Hose Outer Diameter
- 250 ft Hose Length
- 3045 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Color | Black |
Burst Pressure [Min] | 12180 psi |
Cover Material | Neoprene |
Burst Pressure [Nom] | 12180 psi |
Hose Length | 250 ft |
Bend Radius [Min] | 4 in |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 3045 psi |
Hose Reinforcement | Steel |
Brand. | Eaton |
Working Pressure [Max] | 3,045 psi |
Construction | 2 Ply Braid |
Hose I.D. | 5/8 in, 0.625 in |
Weight per 100 Feet | 42 lb |
Dash Size | -10 |
Tube Wall Thickness | 0.172 in |
Hose OD | 0.97 in |
Package Type | 250 Foot Reel |
Temperature Range [Min] | -40 °F |
Series | H145 |
Abrasion Resistance | Standard |
Tube Material | Nitrile |
Hose Application | Bulk, High Pressure |
Reinforcement | Steel |
Weight | 0.44 LB |
EAN or UPC | 725975540930 |
