
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 50 ft Hose Length
- 3045 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Hose OD | 0.81 in |
Temperature Range [Min] | -40 °F |
Hose I.D. | 1/2 in, 0.5 in |
Abrasion Resistance | Standard |
Hose Length | 50 ft |
Construction | 2 Ply Braid |
Pressure [Max] | 3045 psi |
Series | H145 |
Tube Wall Thickness | 0.156 in |
Dash Size | -8 |
Burst Pressure [Min] | 12180 psi |
Hose Application | Bulk, High Pressure |
Cover Material | Neoprene |
Burst Pressure [Nom] | 12180 psi |
Working Pressure [Max] | 3,045 psi |
Bend Radius [Min] | 3.5 in |
Hose Reinforcement | Steel |
Tube Material | Nitrile |
Brand. | Eaton |
Temperature Range [Max] | 250 °F |
Color | Black |
Reinforcement | Steel |
Weight | 0.388 LB |
EAN or UPC | 725975475898 |
