
- 0.375 in Hose Inner Diameter
- 0.64 in Hose Outer Diameter
- 50 ft Hose Length
- 2050 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Construction | 1 Ply Braid |
Hose OD | 0.64 in |
Series | H145 |
Color | Black |
Working Pressure [Max] | 3,045 psi |
Bend Radius [Min] | 2.5 in |
Abrasion Resistance | Standard |
Tube Material | Nitrile |
Pressure [Max] | 2050 psi |
Dash Size | -6 |
Hose Reinforcement | Steel |
Hose Application | Bulk, High Pressure |
Weight per 100 Feet | 18 lb |
Burst Pressure [Min] | 12180 psi |
Tube Wall Thickness | 0.133 in |
Burst Pressure [Nom] | 12180 psi |
Hose Length | 50 ft |
Cover Material | Neoprene |
Reinforcement | Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Hose I.D. | 3/8 in, 0.375 in |
Package Type | Foot |
Weight | 0.215 LB |
EAN or UPC | 725975011294 |
