
- 0.25 in Hose Inner Diameter
- 0.5 in Hose Outer Diameter
- 50 ft Hose Length
- 3045 psi Maximum Pressure
- High Pressure Hose Application
Abrasion Resistance | Standard |
Weight per 100 Feet | 13 lb |
Working Pressure [Max] | 3,000 psi |
Hose OD | 0.5 in |
Bend Radius [Min] | 2 in |
Color | Black |
Pressure [Max] | 3045 psi |
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Package Type | Foot |
Hose Application | High Pressure |
Dash Size | -4 |
Hose I.D. | 1/4 in, 0.25 in |
Reinforcement | Steel |
Series | H145 |
Tube Wall Thickness | 0.125 in |
Burst Pressure [Nom] | 12180 psi |
Hose Length | 50 ft |
Temperature Range [Max] | 250 °F |
Cover Material | Neoprene |
Burst Pressure [Min] | 12000 psi |
Weight | 0.23 LB |
EAN or UPC | 725975011263 |
