
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 50 ft Hose Length
- 350 psi Maximum Pressure
- Bulk, General Purpose Hose Application
Tube Material | Nitrile |
Cover Material | Neoprene |
Construction | 1 Ply Braid |
Hose Application | Bulk, General Purpose |
Hose I.D. | 0.75 in |
Pressure [Max] | 350 psi |
Series | H101 |
Bend Radius [Min] | 7 in |
Color | Black |
Reinforcement | Fiber |
Dash Size | -12 |
Hose OD | 1.03 in |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Hose Length | 50 ft |
Burst Pressure [Nom] | 1400 psi |
Conductivity | Conductive |
Tube Wall Thickness | 0.141 in |
Weight | 0.26 LB |
EAN or UPC | 725975010693 |
