
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 250 ft Hose Length
- 350 psi Maximum Pressure
- Bulk, General Purpose Hose Application
features
- General purpose low pressure air, oil, water and diesel fuel lines
- MSHA accepted
Temperature Range [Max] | 212 °F |
Hose Length | 250 ft |
Construction | 1 Ply Braid |
Series | H101 |
Tube Wall Thickness | 0.141 in |
Hose Reinforcement | 1 Fiber Braid |
Dash Size | -12 |
Hose OD | 1.03 in |
Hose I.D. | 3/4 in, 0.75 in |
Burst Pressure [Min] | 1400 psi |
Pressure | 350 psi |
Conductivity | Conductive |
Bend Radius [Min] | 7 in |
Tube Material | Nitrile |
Pressure [Max] | 350 psi |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Standard |
Color | Black |
Burst Pressure [Nom] | 1400 psi |
Reinforcement | Fiber |
Inner Tube Material | Nitrile |
Hose Application | Bulk, General Purpose |
Cover Material | Neoprene |
Weight | 0.26 LB |
EAN or UPC | 725975010709 |
