
- 0.625 in Hose Inner Diameter
- 0.91 in Hose Outer Diameter
- 250 ft Hose Length
- 350 psi Maximum Pressure
- Bulk, General Purpose Hose Application
Color | Black |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 1400 psi |
Tube Material | Nitrile |
Hose I.D. | 0.625 in |
Abrasion Resistance | Standard |
Cover Material | Neoprene |
Reinforcement | Fiber |
Series | H101 |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.141 in |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Bend Radius [Min] | 6 in |
Hose OD | 0.91 in |
Dash Size | -10 |
Hose Length | 250 ft |
Pressure [Max] | 350 psi |
Hose Application | Bulk, General Purpose |
Weight | 0.25 LB |
EAN or UPC | 725975010686 |
