
- 0.313 in Hose Inner Diameter
- 0.56 in Hose Outer Diameter
- 50 ft Hose Length
- 350 psi Maximum Pressure
- Bulk, General Purpose Hose Application
Dash Size | -5 |
Tube Wall Thickness | 0.125 in |
Burst Pressure [Nom] | 1400 psi |
Series | H101 |
Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 3 in |
Hose OD | 0.56 in |
Reinforcement | Fiber |
Hose Application | Bulk, General Purpose |
Hose I.D. | 0.313 in |
Tube Material | Nitrile |
Pressure [Max] | 350 psi |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Hose Length | 50 ft |
Color | Black |
Cover Material | Neoprene |
Weight | 0.118 LB |
EAN or UPC | 725975010617 |
