
- 0.75 in Hose Inner Diameter
- 1.031 in Hose Outer Diameter
- 200 ft Hose Length
- 350 psi Maximum Pressure
- General Purpose Hose Application
Hose Application | General Purpose |
Hose Length | 200 ft |
Bend Radius [Min] | 7 in |
Hose OD | 1.031 in |
Hose I.D. | 0.75 in |
Lay Line Style | Ink Jet |
Temperature Range [Max] | 212 °F |
Conductivity | Conductive |
Color | Black |
Cover Material | Fiber |
Series | H100 |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 1400 psi |
Dash Size | -12 |
Construction | 1 Ply Braid |
Tube Material | Nitrile |
Reinforcement | Fiber |
Pressure [Max] | 350 psi |
Weight | 0.0 LB |
