
- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 250 ft Hose Length
- 350 psi Maximum Pressure
- General Purpose Hose Application
Hose I.D. | 0.5 in |
Temperature Range [Min] | -40 °F |
Hose Application | General Purpose |
Cover Material | Fiber |
Lay Line Style | Ink Jet |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Dash Size | -8 |
Reinforcement | Fiber |
Color | Blue |
Tube Material | Nitrile |
Pressure [Max] | 350 psi |
Bend Radius [Min] | 5 in |
Hose Length | 250 ft |
Burst Pressure [Nom] | 1400 psi |
Hose OD | 0.75 in |
Temperature Range [Max] | 212 °F |
Series | H100 |
Weight | 0.0 LB |
