
- 0.25 in Hose Inner Diameter
- 0.5 in Hose Outer Diameter
- 250 ft Hose Length
- 350 psi Maximum Pressure
- Bulk, General Purpose Hose Application
Tube Wall Thickness | 0.125 in |
Bend Radius [Min] | 3 in |
Conductivity | Conductive |
Cover Material | Fiber |
Tube Material | Nitrile |
Reinforcement | Fiber |
Series | H100 |
Pressure [Max] | 350 psi |
Dash Size | -4 |
Color | Black |
Hose I.D. | 0.25 in |
Construction | 1 Ply Braid |
Lay Line Style | Ink Jet |
Hose Application | Bulk, General Purpose |
Hose Length | 250 ft |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 1400 psi |
Hose OD | 0.5 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Weight | 0.09 LB |
EAN or UPC | 725975010488 |
