
- 0.63 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 50 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
Pressure [Max] | 1500 psi |
Bend Radius [Min] | 6.5 in |
Hose Length | 50 ft |
Reinforcement | Fiber And Steel |
Dash Size | -12 |
Temperature Range [Max] | 200 °F |
Abrasion Resistance | Premium |
Color | Black |
Burst Pressure [Nom] | 6000 psi |
Hose Application | Air Brake |
Tube Material | Nitrile |
Hose I.D. | 5/8 in, 0.63 in |
Vacuum Hg | 25 in |
Hose OD | 1.08 in |
Burst Pressure [Min] | 6000 psi |
Series | H069 |
Hose Specification | SAE J1402 Type II |
Conductivity | Conductive |
Working Pressure [Max] | 1,500 psi |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.45 in |
Lay Line Style | Embossed |
Construction | 2 Ply Braid |
Weight per 100 Feet | 41 lb |
Package Type | 50 Foot Reel |
Cover Material | Fiber |
Weight | 0.492 LB |
EAN or UPC | 725975010327 |
