
- 0.5 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 250 ft Hose Length
- 1750 psi Maximum Pressure
- Air Brake Hose Application
Tube Wall Thickness | 0.42 in |
Abrasion Resistance | Premium |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 1750 psi |
Burst Pressure [Nom] | 7000 psi |
Hose Specification | SAE J1402 Type II |
Series | H069 |
Hose OD | 0.92 in |
Conductivity | Conductive |
Package Type | 250 Foot Reel |
Cover Material | Fiber |
Hose I.D. | 1/2 in, 0.5 in |
Tube Material | Nitrile |
Construction | 2 Ply Braid |
Color | Black |
Reinforcement | Fiber And Steel |
Hose Length | 250 ft |
Vacuum Hg | 25 in |
Bend Radius [Min] | 5.5 in |
Lay Line Style | Embossed |
Hose Application | Air Brake |
Burst Pressure [Min] | 7000 psi |
Weight per 100 Feet | 36 lb |
Dash Size | -10 |
Working Pressure [Max] | 1,750 psi |
Temperature Range [Min] | -40 °F |
Weight | 0.377 LB |
EAN or UPC | 725975010310 |
