
- 0.41 in Hose Inner Diameter
- 0.77 in Hose Outer Diameter
- 50 ft Hose Length
- 2000 psi Maximum Pressure
- Bulk, Medium Pressure, General Purpose Truck Hose Application
Construction | 2 Ply Braid |
Abrasion Resistance | Premium |
Hose Application | Bulk, Medium Pressure, General Purpose Truck |
Pressure [Max] | 2000 psi |
Lay Line Style | Embossed |
Temperature Range [Max] | 200 °F |
Series | H069 |
Color | Black |
Dash Size | -8 |
Cover Material | Fiber |
Hose Length | 50 ft |
Reinforcement | Fiber And Steel |
Weight per 100 Feet | 27 lb |
Hose I.D. | 0.41 in, 13/32 in |
Bend Radius [Min] | 4.625 in |
Hose Specification | SAE J1402 Type II |
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Vacuum Hg | 25 in |
Package Type | 50 Foot Reel |
Tube Wall Thickness | 0.36 in |
Conductivity | Conductive |
Burst Pressure [Nom] | 8000 psi |
Hose OD | 0.77 in |
Burst Pressure [Min] | 8000 psi |
Working Pressure [Max] | 2,000 psi |
Weight | 0.283 LB |
EAN or UPC | 725975010280 |
