
- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, Medium Pressure, General Purpose Truck Hose Application
Tube Material | Nitrile |
Tube Wall Thickness | 0.33 in |
Burst Pressure [Nom] | 12000 psi |
Burst Pressure [Min] | 12000 psi |
Hose I.D. | 1/4 in, 0.25 in |
Hose Specification | SAE J1402 Type II |
Construction | 2 Ply Braid |
Hose Application | Bulk, Medium Pressure, General Purpose Truck |
Working Pressure [Max] | 3,000 psi |
Conductivity | Conductive |
Reinforcement | Fiber And Steel |
Vacuum Hg | 25 in |
Hose OD | 0.58 in |
Color | Black |
Hose Length | 250 ft |
Bend Radius [Min] | 3.39 in |
Dash Size | -5 |
Series | H069 |
Pressure [Max] | 3000 psi |
Package Type | 250 Foot Reel |
Temperature Range [Max] | 200 °F |
Abrasion Resistance | Premium |
Lay Line Style | Embossed |
Temperature Range [Min] | -40 °F |
Cover Material | Fiber |
Weight per 100 Feet | 20 lb |
Weight | 0.22 LB |
EAN or UPC | 725975010259 |
