
- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, Medium Pressure, General Purpose Truck Hose Application
Hose Specification | SAE J1402 Type II |
Weight per 100 Feet | 16 lb |
Temperature Range [Min] | -40 °F |
Color | Black |
Hose I.D. | 3/16 in, 0.19 in |
Bend Radius [Min] | 3 in |
Temperature Range [Max] | 200 °F |
Cover Material | Fiber |
Tube Material | Nitrile |
Tube Wall Thickness | 0.33 in |
Series | H069 |
Abrasion Resistance | Premium |
Pressure [Max] | 3000 psi |
Lay Line Style | Embossed |
Reinforcement | Fiber And Steel |
Hose Length | 50 ft |
Conductivity | Conductive |
Package Type | Foot |
Working Pressure [Max] | 3,000 psi |
Construction | 2 Ply Braid |
Hose Application | Bulk, Medium Pressure, General Purpose Truck |
Vacuum Hg | 25 in |
Dash Size | -4 |
Burst Pressure [Nom] | 12000 psi |
Burst Pressure [Min] | 12000 psi |
Hose OD | 0.52 in |
Weight | 4.375 LB |
EAN or UPC | 725975010228 |
