
- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, Medium Pressure, General Purpose Truck Hose Application
Burst Pressure [Nom] | 12000 psi |
Tube Wall Thickness | 0.33 in |
Dash Size | -4 |
Hose Length | 250 ft |
Burst Pressure [Min] | 12000 psi |
Hose OD | 0.52 in |
Hose Specification | SAE J1402 Type II |
Temperature Range [Max] | 200 °F |
Tube Material | Nitrile |
Abrasion Resistance | Premium |
Weight per 100 Feet | 16 lb |
Construction | 2 Ply Braid |
Bend Radius [Min] | 3 in |
Hose I.D. | 3/16 in, 0.19 in |
Hose Application | Bulk, Medium Pressure, General Purpose Truck |
Pressure [Max] | 3000 psi |
Color | Black |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Working Pressure [Max] | 3,000 psi |
Vacuum Hg | 25 in |
Lay Line Style | Embossed |
Package Type | 250 Foot Reel |
Reinforcement | Fiber And Steel |
Series | H069 |
Cover Material | Fiber |
Weight | 0.164 LB |
EAN or UPC | 725975010235 |
