
- 0.19 in Hose Inner Diameter
- 0.43 in Hose Outer Diameter
- 100 ft Hose Length
- 3400 psi Maximum Pressure
- Fuel Line Hose Application
Tube Wall Thickness | 0.24 in |
Bend Radius [Min] | 1.25 in |
Hose OD | 0.43 in |
Color | Black |
Temperature Range [Max] | 257 °F |
Reinforcement | Fiber |
Conductivity | Conductive |
Dash Size | -3 |
Pressure [Max] | 3400 psi |
Hose Application | Fuel Line |
Temperature Range [Min] | -40 °F |
Hose Length | 100 ft |
Abrasion Resistance | Premium |
Vacuum Rating | 8 in Hg |
Hose I.D. | 0.19 in |
Cover Material | Hypalon |
Burst Pressure [Nom] | 250 psi |
Tube Material | Nitrile |
Construction | 1 Ply Braid |
Series | H057 |
Weight | 0.11 LB |
EAN or UPC | 725975010068 |
