
- 2 in Hose Inner Diameter
- 2.6 in Hose Outer Diameter
- 100 ft Hose Length
- 100 psi Maximum Pressure
- Suction Hose Application
features
- Meets or exceeds SAE 100R4 ratings
- 1/2" bend radius Hi-Flex
Bend Radius [Min] | 6 in |
SAE Specifications | SAE 100R4 |
Reinforcement | Helical Wire and Textile |
Construction | 1 Ply Braid |
Hose OD | 2 39/64 in |
Length [Max] | 100 ft |
Inner Tube Material | CPE |
Vacuum Hg | 25 in |
Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
Cover Material | Synthetic Rubber |
Tube Wall Thickness | 0.305 in |
Temperature Range [Max] | 275 °F |
Conductivity | Conductive |
Hose I.D. | 2 in |
Hose Application | Suction |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 400 psi |
Temperature Range [Min] | -40 °F |
Dash Size | -32 |
Weight per 100 Feet | 116 lb |
Series | H039 |
Lay Line Style | Ink Wheel |
Hose Length | 100 ft |
Color | Black |
Burst Pressure [Min] | 40 psi |
Pressure [Max] | 100 psi |
Weight | 1.0 LB |
-
Pre-Packed Quantities
