
- 1 in Hose Inner Diameter
- 1.51 in Hose Outer Diameter
- 150 ft Hose Length
- 245 psi Maximum Pressure
- Suction Hose Application
features
- Meets or exceeds SAE 100R4 ratings
- 1/2" bend radius Hi-Flex
Pressure [Max] | 245 psi |
Temperature Range [Max] | 275 °F |
Tube Wall Thickness | 0.25 in |
Hose Application | Suction |
Hose OD | 1.51 in |
Burst Pressure [Min] | 1000 psi |
Length [Max] | 150 ft |
Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
SAE Specifications | SAE 100R4 |
Lay Line Style | Ink Wheel |
Color | Black |
Bend Radius [Min] | 3 in |
Hose I.D. | 1 in |
Cover Material | Synthetic Rubber |
Reinforcement | Helical Wire and Textile |
Dash Size | -16 |
Tube Material | Synthetic Rubber |
Series | H039 |
Burst Pressure [Nom] | 980 psi |
Temperature Range [Min] | -40 °F |
Vacuum Hg | 25 in |
Hose Length | 150 ft |
Inner Tube Material | CPE |
Conductivity | Conductive |
Weight per 100 Feet | 52 lb |
Construction | 1 Ply Braid |
Weight | 0.693 LB |
-
Pre-Packed Quantities
