
- 0.75 in Hose Inner Diameter
- 1.28 in Hose Outer Diameter
- 100 ft Hose Length
- 305 psi Maximum Pressure
- Suction Hose Application
features
- Meets or exceeds SAE 100R4 ratings
- 1/2" bend radius Hi-Flex
Tube Wall Thickness | 0.265 in |
SAE Specifications | SAE 100R4 |
Pressure [Max] | 305 psi |
Series | H039 |
Hose Length | 100 ft |
Length [Max] | 100 ft |
Cover Material | Synthetic Rubber |
Conductivity | Conductive |
Dash Size | -12 |
Temperature Range [Max] | 275 °F |
Reinforcement | Helical Wire and Textile |
Inner Tube Material | CPE |
Hose I.D. | 3/4 in |
Tube Material | Synthetic Rubber |
Vacuum Hg | 25 in |
Color | Black |
Hose Application | Suction |
Burst Pressure [Min] | 1,200 psi |
Burst Pressure [Nom] | 1220 psi |
Lay Line Style | Ink Wheel |
Construction | 1 Ply Braid |
Temperature Range [Min] | -40 °F |
Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
Weight per 100 Feet | 44 lb |
Bend Radius [Min] | 2 1/2 in |
Hose OD | 1 9/32 in |
Weight | 0.0 LB |
-
Pre-Packed Quantities
