
- 1 in Hose Inner Diameter
- 1.51 in Hose Outer Diameter
- 50 ft Hose Length
- 565 psi Maximum Pressure
- Bulk Hose Application
Series | H017 |
Hose OD | 1.51 in |
Burst Pressure [Min] | 2250 psi |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.25 in |
Burst Pressure [Nom] | 2260 psi |
Weight per 100 Feet | 64 lb |
Conductivity | Conductive |
Dash Size | -16 |
Hose Specification | SAE 100R3 |
Hose Application | Bulk |
Temperature Range [Min] | -40 °F |
Color | Black |
Cover Material | Neoprene |
Working Pressure [Max] | 565 psi |
Hose I.D. | 1 in |
Reinforcement | Polyester |
Temperature Range [Max] | 212 °F |
Tube Material | Nitrile |
Abrasion Resistance | Standard |
Hose Length | 50 ft |
Package Type | Foot |
Lay Line Style | Ink Jet |
Bend Radius [Min] | 8.07 in |
Pressure [Max] | 565 psi |
Weight | 0.74 LB |
EAN or UPC | 725975009987 |
