
- 0.75 in Hose Inner Diameter
- 1.28 in Hose Outer Diameter
- 50 ft Hose Length
- 750 psi Maximum Pressure
- Fuel Line Hose Application
Cover Material | Neoprene |
Temperature Range [Max] | 212 °F |
Working Pressure [Max] | 750 psi |
Package Type | Foot |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Pressure [Max] | 750 psi |
Burst Pressure [Nom] | 3000 psi |
Tube Material | Nitrile |
Tube Wall Thickness | 0.25 in |
Bend Radius [Min] | 5.91 in |
Hose Specification | SAE 100R3 |
Hose Application | Fuel Line |
Hose OD | 1.28 in |
Lay Line Style | Ink Jet |
Color | Black |
Hose I.D. | 3/4 in |
Burst Pressure [Min] | 3000 psi |
Dash Size | -12 |
Construction | 2 Ply Braid |
Series | H017 |
Conductivity | Conductive |
Hose Length | 50 ft |
Weight per 100 Feet | 43 lb |
Weight | 0.53 LB |
EAN or UPC | 725975009963 |
