
- 0.5 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 50 ft Hose Length
- 1000 psi Maximum Pressure
- Bulk Hose Application
Bend Radius [Min] | 4.92 in |
Construction | 2 Ply Braid |
Series | H017 |
Hose Length | 50 ft |
Pressure [Max] | 1000 psi |
Cover Material | Neoprene |
Lay Line Style | Ink Jet |
Color | Black |
Reinforcement | Polyester |
Tube Wall Thickness | 0.22 in |
Dash Size | -8 |
Tube Material | Nitrile |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Conductivity | Conductive |
Hose I.D. | 0.5 in |
Burst Pressure [Nom] | 4000 psi |
Hose Application | Bulk |
Hose OD | 0.94 in |
Weight | 0.32 LB |
EAN or UPC | 725975009949 |
