
- 0.38 in Hose Inner Diameter
- 0.76 in Hose Outer Diameter
- 50 ft Hose Length
- 1125 psi Maximum Pressure
- Fuel Line Hose Application
Bend Radius [Min] | 3.94 in |
Color | Black |
Lay Line Style | Ink Jet |
Hose I.D. | 0.38 in |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Construction | 2 Ply Braid |
Reinforcement | Polyester |
Burst Pressure [Nom] | 4500 psi |
Hose Length | 50 ft |
Series | H017 |
Pressure [Max] | 1125 psi |
Tube Wall Thickness | 0.185 in |
Tube Material | Nitrile |
Hose OD | 0.76 in |
Temperature Range [Max] | 212 °F |
Hose Application | Fuel Line |
Dash Size | -6 |
Cover Material | Neoprene |
Weight | 0.32 LB |
EAN or UPC | 725975009925 |
