
- 0.38 in Hose Inner Diameter
- 0.76 in Hose Outer Diameter
- 250 ft Hose Length
- 1125 psi Maximum Pressure
- Fuel Line Hose Application
Tube Wall Thickness | 0.185 in |
Bend Radius [Min] | 3.94 in |
Hose Length | 250 ft |
Tube Material | Nitrile |
Dash Size | -6 |
Temperature Range [Min] | -40 °F |
Construction | 2 Ply Braid |
Hose I.D. | 0.38 in |
Hose OD | 0.76 in |
Cover Material | Neoprene |
Series | H017 |
Package Type | 250 Foot Reel |
Color | Black |
Conductivity | Conductive |
Pressure [Max] | 1125 psi |
Burst Pressure [Min] | 4500 psi |
Hose Application | Fuel Line |
Reinforcement | Polyester |
Working Pressure [Max] | 1,125 psi |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 4500 psi |
Hose Specification | SAE 100R3 |
Lay Line Style | Ink Jet |
Weight per 100 Feet | 22 lb |
Weight | 0.24 LB |
EAN or UPC | 725975009932 |
