
- 0.5 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 25 ft Hose Length
- 400 psi Maximum Pressure
- Bulk, General purpose Hose Application
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Series | H009 |
Hose I.D. | 0.5 in |
Cover Material | Synthetic Rubber |
Lay Line Style | Ink Jet |
Dash Size | -8 |
Hose Application | Bulk, General Purpose |
Hose OD | 0.8 in |
Reinforcement | Textile |
Pressure [Max] | 400 psi |
Construction | 1 Ply Braid |
Bend Radius [Min] | 4 in |
Color | Black |
Hose Length | 25 ft |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 1600 psi |
Weight | 5.0 LB |
