
- 0.5 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 250 ft Hose Length
- 400 psi Maximum Pressure
- General Purpose Hose Application
Hose OD | 0.8 in |
Temperature Range [Max] | 212 °F |
Reinforcement | Textile |
Abrasion Resistance | Premium |
Hose Application | General Purpose |
Tube Wall Thickness | 0.141 in |
Series | H009 |
Pressure [Max] | 400 psi |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 1600 psi |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Dash Size | -8 |
Color | Black |
Cover Material | Synthetic Rubber |
Hose Length | 250 ft |
Bend Radius [Min] | 4 in |
Construction | 1 Ply Braid |
Lay Line Style | Ink Jet |
Hose I.D. | 0.5 in |
Weight | 0.18 LB |
EAN or UPC | 725975009895 |
