
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 25 ft Hose Length
- 400 psi Maximum Pressure
- General Purpose Hose Application
Temperature Range [Max] | 212 °F |
Reinforcement | Textile |
Conductivity | Conductive |
Hose Application | General Purpose |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 1600 psi |
Bend Radius [Min] | 2.5 in |
Cover Material | Synthetic Rubber |
Hose OD | 0.53 in |
Lay Line Style | Ink Jet |
Hose Length | 25 ft |
Dash Size | -4 |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 400 psi |
Hose I.D. | 0.25 in |
Color | Black |
Series | H009 |
Weight | 0.3 LB |
EAN or UPC | 725975009802 |
