
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.43 in Overall Length
Series | FJ9480 Series |
Hose Cut-Off Factor | 1.54 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Compatible Hose I.D. | 0.25 |
Style | Permanent |
Hose I.D. | 1/4 in |
Hex Size 1 | 0.69 in |
O.D. | 0.69 in |
Thread Size | 9/16-18 |
End Type 1 | ORS |
Fitting Angle | Straight |
Overall Length | 2.43 in |
Compatible Tube O.D. | 0.25 |
End Gender 2 | Female |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 0.62 in |
Material | Carbon Steel |
Hose Dash Size | 4 |
Tube O.D. | 1/4 in |
End Connection Size Code | 4 |
Hole Dia. | 0.15 in |
Weight | 0.0 LB |
