
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.74 in Overall Length
Series | FJ3977 Series |
Hole Dia. | 0.37 in |
Tube O.D. | 1/2 in |
Finish | Protective Oil |
End Gender 1 | Male |
Hose Dash Size | 10 |
Style | EZ Clip, Crimp |
Compatible Hose I.D. | 0.5 |
Hose I.D. | 5/8 in |
End Gender 2 | Male |
End Connection Size Code | 8 |
Material | Carbon Steel |
Overall Length | 3.74 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.19 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
