
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.62 in Overall Length
Fitting Angle | Straight |
Overall Length | 4.62 in |
Series | FJ3731 Series |
Hose Cut-Off Factor | 3.04 in |
End Connection Size Code | 12 |
Hole Dia. | 0.47 in |
Item Type | Fitting Assembly |
End Type 1 | UNF |
Style | EZ Clip, Crimp |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 3/4 in |
Hex Size 1 | 1.25 in |
End Gender 1 | Female |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 1/16-12 |
Compatible Hose I.D. | 0.625 |
Hose Dash Size | 12 |
Weight | 0.0 LB |
