
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.66 in Overall Length
Hose Dash Size | 6 |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Compatible Hose I.D. | 0.312 |
Item Type | Fitting Assembly |
Hole Dia. | 0.22 in |
Hex Size 1 | 1.062 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Series | FJ3731 Series |
Overall Length | 3.66 in |
End Gender 1 | Female |
Tube O.D. | 3/8 in |
End Connection Size Code | 6 |
End Gender 2 | Male |
Thread Size | 9/16-18 |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 2.13 in |
Material | Carbon Steel |
End Type 1 | UNF |
Weight | 0.0 LB |
