
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.08 in Overall Length
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.37 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.53 in |
Overall Length | 3.08 in |
Item Type | Fitting Assembly |
End Type 1 | UNF |
Series | FJ3514 Series |
Hex Size 1 | 1.13 in |
Fitting Angle | 90° |
Thread Size | 7/8-14 |
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Hex Size 2 | 1.13 in |
Compatible Hose I.D. | 0.5 |
Style | Crimp |
Tube O.D. | 5/8 in |
Height | 3.260 in |
End Gender 1 | Male |
End Connection Size Code | 10 |
Material | Carbon Steel |
Weight | 0.54 LB |
