
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
Height | 2.150 in |
Thread Size | 5/8-18 |
Overall Length | 2.5 in |
End Gender 2 | Male |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size 2 | 1.187 in |
Compatible Hose I.D. | 0.312 |
Hose I.D. | 3/8 in |
Hose Dash Size | 6 |
Series | FJ3514 Series |
Material | Carbon Steel |
End Gender 1 | Male |
Hole Dia. | 0.22 in |
End Connection Size Code | 6 |
Hex Size 1 | 1.312 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | UNF |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 0.98 in |
Weight | 0.48 LB |
