
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.49 in Overall Length
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Series | FJ3513 Series |
Hose Cut-Off Factor | 2.94 in |
End Type 1 | UNF |
Material | Carbon Steel |
End Connection Size Code | 10 |
Hex Size 1 | 1.13 in |
Hex Size 2 | 1.125 in |
Item Type | Fitting Assembly |
End Gender 2 | Male |
Hole Dia. | 0.37 in |
Overall Length | 4.49 in |
Thread Size | 7/8-14 |
Compatible Hose I.D. | 0.5 |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Hose Size | #10 |
Weight | 0.54 LB |
