
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.93 in Overall Length
Hex Size 1 | 1 in |
Hose Cut-Off Factor | 2.39 in |
End Gender 2 | Male |
Hole Dia. | 0.31 in |
End Type 1 | UNF |
End Connection Size Code | 8 |
Fitting Angle | Straight |
Hex Size 2 | 0.875 in |
Finish | Zinc Clear Trivalent Chromate |
Series | FJ3513 Series |
Tube O.D. | 1/2 in |
Overall Length | 3.93 in |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.41 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Material | Carbon Steel |
Style | Crimp |
Hose Size | #8 |
Weight | 0.48 LB |
