
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.69 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 5/8-18 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 2 | 0.812 in |
Hex Size 1 | 0.937 in |
Hose I.D. | 3/8 in |
Compatible Hose I.D. | 0.312 |
Series | FJ3513 Series |
Hose Cut-Off Factor | 2.16 in |
Material | Carbon Steel |
Hose Dash Size | 6 |
End Type 1 | UNF |
Overall Length | 3.69 in |
End Connection Size Code | 6 |
Hole Dia. | 0.22 in |
Tube O.D. | 3/8 in |
End Gender 2 | Male |
Fitting Angle | Straight |
Weight | 0.48 LB |
