
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.59 in Overall Length
Hose Cut-Off Factor | 2.44 in |
Fitting Angle | Straight |
Series | FJ3428 Series |
End Gender 1 | Male |
End Connection Size Code | 12 |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.625 |
Tube O.D. | 3/4 in |
Item Type | Fitting Assembly |
Overall Length | 5.59 in |
Style | EZ Clip, Crimp |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Male |
Hole Dia. | 0.47 in |
Material | Carbon Steel |
Hose Size | #12 |
Weight | 0.36 LB |
