
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 5.54 in Overall Length
Series | FJ3427 Series |
Hose I.D. | 5/8 in |
End Gender 1 | Male |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hose Dash Size | 10 |
End Connection Size Code | 10 |
Overall Length | 5.54 in |
Style | EZ Clip, Crimp |
End Gender 2 | Male |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 2.44 in |
Hole Dia. | 0.37 in |
Compatible Hose I.D. | 0.5 |
Weight | 0.3 LB |
