
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 5.61 in Overall Length
Style | EZ Clip, Crimp |
Hose Cut-Off Factor | 2.52 in |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
End Connection Size Code | 8 |
Finish | Zinc Clear Trivalent Chromate |
Series | FJ3427 Series |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Compatible Hose I.D. | 0.41 |
Overall Length | 5.61 in |
Hole Dia. | 0.31 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Weight | 0.3 LB |
