
Weatherhead
FJ3408-0810S
FJ3408 Straight – Female O-Ring, Metric Thread (Long Pilot)
Item #102053774


- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.21 in Overall Length
Overall Length | 3.21 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.66 in |
End Gender 1 | Female |
Tube O.D. | 1/2 in |
Style | EZ Clip, Crimp |
End Gender 2 | Male |
Fitting Angle | Straight |
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Hole Dia. | 0.37 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.94 in |
Item Type | Fitting Assembly |
Thread Size | M20x1.5 |
Compatible Hose I.D. | 0.5 |
Series | FJ3408 Series |
End Type 1 | SAE 45 |
End Connection Size Code | 8 |
Material | Carbon Steel |
Hose Size | 10 |
Weight | 0.3 LB |
