
Weatherhead
FJ3408-0808S
FJ3408 Straight – Female O-Ring, Metric Thread (Long Pilot)
Item #102052919


- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.2 in Overall Length
Item Type | Fitting Assembly |
End Connection Size Code | 8 |
End Type 1 | SAE 45 |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
End Gender 1 | Female |
Hole Dia. | 0.31 in |
Series | FJ3408 Series |
Overall Length | 3.2 in |
Hose Cut-Off Factor | 1.66 in |
Compatible Hose I.D. | 0.41 |
Thread Size | M20x1.5 |
Hose Dash Size | 8 |
Hex Size 1 | 0.94 in |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Style | EZ Clip, Crimp |
End Gender 2 | Male |
Hex 1 Ref | 0.94 in |
A Ref | 3.20 in |
D Ref | 1.66 in |
Hose Size | 8 |
Weight | 0.3 LB |
